Shop All Traffic Barricades
Jbc
14.5H, 36L, 14.5W
Mfr # RS9004CT-L3M64
Zoro # G702698885
original price:
$65.99
13% off
$57.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.5
- Length 36
- Width 14.5
- Outside Dia. 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jbc
- MFR # RS9004CT-L3M64
- Zoro # G702698885
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 14.5 |
Length | 36 |
Width | 14.5 |
Outside Dia. | 10 |
Description
Reflective Cones are durable and packed with features. Recessed conical area offers protection to the reflective material. Premium-grade, injection molded PVC springs back to its original shape after being crushed. Bases made from 100% recycled content. Cones meet MUTCD and NCHRP-350 crash requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL pop-up safety cone, 20 in H, 21 in W, FG9S0000YEL (FG9S0000YEL)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0046BY)
- VISIONAID Side Shields Slip-On Clear (99700)
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 LG (127-22003)
- JBC Delineator, LDPE (Llow Density Polyethylene), 42" H, Yellow (ATP-Y-3M)
- JBC 2.5H, 4L, 2.5W (RSMINI)
- JBC 14.2H, 36.7L, 14.2W (RS90045CT)
- JBC 18.3 H, 10.5 L, 10.5 W (RS45015C3M6)
- JBC 14.2H, 36.7L, 14.2W (RS90045CT-LIME)
- JBC JBC Revolution, RS RS70032C Traffic Safety Cone, 28 in H Cone, PVC Cone, Fluorescent Orange Cone (547549/00401)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 18 H, 11 L, 12 W, LIME (17712-4-18)
- Jbc Traffic Barricades