Shop All Traffic Barricades
Jbc
14.5H, 36L, 14.5W
Mfr # RS90045CT3M64
Zoro # G302698957
product price: $47.09
/ea
$47.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.5
- Length 36
- Width 14.5
- Outside Dia. 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jbc
- MFR # RS90045CT3M64
- Zoro # G302698957
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 14.5 |
Length | 36 |
Width | 14.5 |
Outside Dia. | 10 |
Description
Reflective Cones are durable and packed with features. Recessed conical area offers protection to the reflective material. Premium-grade, injection molded PVC springs back to its original shape after being crushed. Bases made from 100% recycled content. Cones meet MUTCD and NCHRP-350 crash requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shoe Covers, SlipResist, 1Size, White, PK200 (2KTU3)
- MCR SAFETY Cut-Resistant Sleeve with Thumbhole, Cut Level A4, Aramid Material, 18 in L, Orange, Universal Size (9218OVT)
- PYRAMEX Safety Glasses, Traditional Low IR Mirror Lens, Scratch-Resistant, 12PK (S25ARCS)
- NMC Poison 6 Dot Placard Sign, Material: Rigid Plastic (DL8R)
- JBC Delineator, LDPE (Llow Density Polyethylene), 42" H, Forest Green (ATP-G-3M)
- JBC Revolution Series 28"H SlimLine Recessed Traffic Cones (RS70025SR3M64)
- JBC JBC Revolution, RS RS70032C Traffic Safety Cone, 28 in H Cone, PVC Cone, Fluorescent Orange Cone (547549/00401)
- JBC 14.2H, 36.7L, 14.2W (RS90045CT-LIME)
- JBC 14.2H, 36.7L, 14.2W (RS90045CT)
- JBC 18.3 H, 10.5 L, 10.5 W (RS45015C3M6)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 12 lb, Reflective, 36 in H, Orange (RS90055CT3M64)
- Jbc Traffic Barricades