Shop All Traffic Barricades
Jbc
14.2H, 36.7L, 14.2W
Mfr # RS90045CT-LIME
Zoro # G202699009
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.2
- Length 36.7
- Width 14.2
- Outside Dia. 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jbc
- MFR # RS90045CT-LIME
- Zoro # G202699009
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 14.2 |
Length | 36.7 |
Width | 14.2 |
Outside Dia. | 10 |
Description
Non-reflective Cones are durable and packed with features. Base made from 100% recycled content.
18", 28" and 36" cones meet MUTCD and NCHRP-350 crash requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474C98 (474C98)
- ZORO SELECT Tag, Al, Silver, 1-1/4" H x 1-1/4" W, PK100 (41841)
- MIGHTY LINE Freezr Floor Tape, Yellow, 4"x100 ft. Roll (4FY)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, L, 1 PR (9032-L (9))
- JBC Delineator, LDPE (Llow Density Polyethylene), 42" H, Forest Green (ATP-G-3M)
- JBC 14H, 29L, 14W (RS70032CT3M64)
- JBC 13.6H, 28.8L, 13.6W (RS70032C-L3M64)
- JBC 14.2H, 36.7L, 14.2W (RS90045CT)
- JBC 18.3 H, 10.5 L, 10.5 W (RS45015C3M6)
- JBC JBC Revolution, RS RS70032C Traffic Safety Cone, 28 in H Cone, PVC Cone, Fluorescent Orange Cone (547549/00401)
- ZORO SELECT Channelizer Cone, 36 in. H, Orange, HDPE (03-770-36-P)
- Jbc Traffic Barricades