Shop All Traffic Barricades
Jbc
13.875H, 28L, 13.875W
Mfr # RS70032C
Zoro # G602698961
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.875
- Length 28
- Width 13.875
- Outside Dia. 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jbc
- MFR # RS70032C
- Zoro # G602698961
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 13.875 |
Length | 28 |
Width | 13.875 |
Outside Dia. | 7 |
Description
Non-reflective Cones are durable and packed with features. Base made from 100% recycled content.
18", 28" and 36" cones meet MUTCD and NCHRP-350 crash requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (48UP17)
- RANGER BY HONEYWELL Overshoes, Men, 11, 2-Buckle, Blk, Rubber, PR (T469/11)
- TAPCO Sign Post, Silver, Steel, 12 ft L (1603-00004)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2880)
- JBC 14.2H, 36.7L, 14.2W (RS90045CT)
- JBC 2.5H, 4L, 2.5W (RSMINI)
- JBC RS RS90055CT3M64 Traffic Safety Cone, 36 in H Cone, PVC Cone, Fluorescent Orange Cone (RS90055CT3M64)
- JBC 13.6H, 28.8L, 13.6W (RS70032C-L3M64)
- JBC Delineator, LDPE (Llow Density Polyethylene), 42" H, Forest Green (ATP-G-3M)
- JBC 14.2H, 36.7L, 14.2W (RS90045CT-LIME)
- HOME PLUS Orange Safety Cone 18 in. H X 10.6 in. W (HD0201)
- Jbc Traffic Safety