Shop All Traffic Barricades
Jbc
13.875H, 28L, 13.875W
Mfr # RS70032C-LIME
Zoro # G202698941
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 13.875
- Length 28
- Width 13.875
- Outside Dia. 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jbc
- MFR # RS70032C-LIME
- Zoro # G202698941
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 13.875 |
Length | 28 |
Width | 13.875 |
Outside Dia. | 7 |
Description
Non-reflective Cones are durable and packed with features. Base made from 100% recycled content.
18", 28" and 36" cones meet MUTCD and NCHRP-350 crash requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 6000 Series Half Mask, S (6100)
- PICKARDT Steel Hand Stamp with Star Symbol, 3/8" (PIC-STAR-6-10)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-1-X)
- LACROSSE Size 15 Men's Steel Rubber Boot, Black (101110)
- JBC Delineator, LDPE (Llow Density Polyethylene), 42" H, Forest Green (ATP-G-3M)
- JBC 13.6H, 28.8L, 13.6W (RS70032C-L3M64)
- JBC 18.3 H, 10.5 L, 10.5 W (RS45015C3M6)
- JBC 14.2H, 36.7L, 14.2W (RS90045CT)
- JBC 14.2H, 36.7L, 14.2W (RS90045CT-LIME)
- JBC JBC Revolution, RS RS70032C Traffic Safety Cone, 28 in H Cone, PVC Cone, Fluorescent Orange Cone (547549/00401)
- GUARDIAN Guardian Portable Speed Bump, 10Ft Long (DH-PSB-1)
- Jbc Traffic Safety