Shop All Traffic Barricades
Jbc
13.6H, 28.8L, 13.6W
Mfr # RS70032C-L3M64
Zoro # G902698913
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.6
- Length 28.8
- Width 13.6
- Outside Dia. 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jbc
- MFR # RS70032C-L3M64
- Zoro # G902698913
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 13.6 |
Length | 28.8 |
Width | 13.6 |
Outside Dia. | 7 |
Description
Reflective Cones are durable and packed with features. Recessed conical area offers protection to the reflective material. Premium-grade, injection molded PVC springs back to its original shape after being crushed. Bases made from 100% recycled content. Cones meet MUTCD and NCHRP-350 crash requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- FLASH FURNITURE Natural/Black, 18 W x 30 L (FW-FWGEN420-NATBK-GG)
- HONEYWELL HOWARD LEIGHT Replacement Ear Muff Pads (1011998)
- SHOWA Coated Gloves, Blk/Gr, L, VF, 43YT10, PR (341L-08-V)
- JBC 18.3 H, 10.5 L, 10.5 W (RS45015C3M6)
- JBC 10.5H, 18L, 10.5W (RS45015C-LIME)
- JBC 14H, 29L, 14W (RS70032CT3M64)
- JBC 2.5H, 4L, 2.5W (RSMINI)
- JBC RS RS90055CT3M64 Traffic Safety Cone, 36 in H Cone, PVC Cone, Fluorescent Orange Cone (RS90055CT3M64)
- JBC Delineator, LDPE (Llow Density Polyethylene), 42" H, Forest Green (ATP-G-3M)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Orange (OTC36-4-X-S)
- Jbc Traffic Safety