Shop All Traffic Barricades
Jbc
10.5H, 18L, 10.5W
Mfr # RS45015C-LIME
Zoro # G102698911
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.5
- Length 18
- Width 10.5
- Outside Dia. 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jbc
- MFR # RS45015C-LIME
- Zoro # G102698911
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 10.5 |
Length | 18 |
Width | 10.5 |
Outside Dia. | 3 |
Description
Non-reflective Cones are durable and packed with features. Base made from 100% recycled content.
18", 28" and 36" cones meet MUTCD and NCHRP-350 crash requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 24" W x 32" L (CWNMASR42BK)
- AURALEX ACOUSTICS Isolation Material, 2 ft. W, 4 ft. L, PK8 (PLATSHEET)
- DUNLOP Size 5 Men's Steel Rubber Boot, Gray (8798200)
- DELTA PLUS MaxiMuff Multi-Position Ear Muffs, Foldable, Dielectric, Passive Protection, NRR 28 dB, Black/Red (HB-35)
- JBC RS RS90055CT3M64 Traffic Safety Cone, 36 in H Cone, PVC Cone, Fluorescent Orange Cone (RS90055CT3M64)
- JBC Delineator, LDPE (Llow Density Polyethylene), 42" H, Forest Green (ATP-G-3M)
- JBC 13.6H, 28.8L, 13.6W (RS70032C-L3M64)
- JBC 2.5H, 4L, 2.5W (RSMINI)
- JBC 14.2H, 36.7L, 14.2W (RS90045CT)
- JBC 14H, 29L, 14W (RS70032CT3M64)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3626-OBEG)
- Jbc Traffic Barricades