Shop All Traffic Barricades
Jbc
10.5 H, 18 L, 10.5 W
Mfr # RS45015C-L3M6
Zoro # G402699007
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.5
- Length 18
- Width 10.5
- Outside Dia. 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jbc
- MFR # RS45015C-L3M6
- Zoro # G402699007
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 10.5 |
Length | 18 |
Width | 10.5 |
Outside Dia. | 3 |
Description
18" Reflective Cones are constructed of premium-grade, injection molded PVC that springs back to its original shape after being crushed. Bases made from 100% recycled content. Cones meet MUTCD and NCHRP-350 crash requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rubber Boot, Navy, Men's 10, Women's 12, PR (26226)
- TRACTEL Carrying/Storage Bag, for Harness 11x (XB1116)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB5110DT)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W, PK50 (MG24.0624.BLA)
- JBC 18.3 H, 10.5 L, 10.5 W (RS45015C3M6)
- JBC Delineator, LDPE (Llow Density Polyethylene), 42" H, Forest Green (ATP-G-3M)
- JBC 14.2H, 36.7L, 14.2W (RS90045CT-LIME)
- JBC 13.6H, 28.8L, 13.6W (RS70032C-L3M64)
- JBC 10.5H, 18L, 10.5W (RS45015C-LIME)
- JBC 14H, 29L, 14W (RS70032CT3M64)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Orange (17722-128-10)
- Jbc Traffic Barricades