Shop All Refrigeration Access Valves
Jb Industries
Valve Core Removal Tool
Mfr # A32525SV
Zoro # G909833850
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Solid Brass
- Overall Length 3.25 in
- Weight 0.48 lb
- Side 2 Connection Size 1/4 in
- Overall Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jb Industries
- MFR # A32525SV
- Zoro # G909833850
- UPC # 684520323537
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Overall Length | 3.25 in |
Side 2 Connection Size | 1/4 in |
Overall Width | 2.25 in |
Side 1 Connection Size | 1/4 in |
Overall Height | 4.5 in |
Details
Body Material | Solid Brass |
Weight | 0.48 lb |
Body Material Fabrication | Machined |
Description
Weight 0.48 lb, Body Material Solid Brass, Body Material Fabrication Machined, Side 2 Connection Size 1/4 in, Overall Length 3.25 in, Overall Width 2.25 in, Overall Height 4.5 in, Side 1 Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR COOL LLC MR COOL Condenser Wall Bracket for 9K, 12K & 18K BTU Systems (MB176)
- JOHNSON CONTROLS Spring Kit (V-4332-6001)
- VULCAN Finned Strip Heater, 12 In. L, 1200 Deg F (OSF1512-9008)
- KOCH FILTER Fiberglass Filter, SH, MERV15, 12"x24"x12" (112-660-002)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 0 Deg (33112N)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK2 (A32703)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 90 Deg (QC-E4)
- JB INDUSTRIES Valve Core Remover Tool (A32500N-G)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31864)
- JB INDUSTRIES Cap Tube, .080 I.D. X .145 O.D. X 10 Ft (TC-80-10)
- ROBINAIR Brass Caps, 1/4" O.D., 3-39/64" L, PK6 (40572)
- Jb Industries AC & Refrigeration Valves