Shop All Vacuum Pumps
Jb Industries
Vacuum Pump Oil Caddy
Mfr # DV-T1
Zoro # G6201501
original price:
$64.59
18% off
new price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vacuum Pumps
- Type Bottle
- Accessory Type Vacuum Pump Oil Caddy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # DV-T1
- Zoro # G6201501
- UPC # 00684520336902
- Country of Origin United States
- Category Vacuum Pumps
Details
Item | Vacuum Pump Oil Caddy |
For Use With | Vacuum Pumps |
Type | Bottle |
Accessory Type | Vacuum Pump Oil Caddy |
Description
Vacuum Pump Oil Caddy, Accessory Type Vacuum Pump Oil Caddy, For Use With Vacuum Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALTEK 220MM SENSOR LENGTH HYDROSTAT HUMIDISTAT 30-100F 250V-AC THERMOSTAT (HG80 43044011)
- AIR HANDLER 10x34x1 Synthetic Pleated Air Filter, MERV 7 (21C067)
- BEACON MORRIS Assembled Baseboard Enclosure, 60 In. L (TP20-05)
- ALL-FILTERS 24X24X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (24242.10 4PK)
- JB INDUSTRIES Vacuum Pump Oil, 15 SAE Grade, Mineral Base Oil, 1 qt (DVO-12)
- JB INDUSTRIES Micron Superheat Test Unit (DV-29)
- JB INDUSTRIES Platinum® 10 CFM Vacuum Pump Dual voltage (DV-285N-250)
- JB INDUSTRIES Digital Micron Gauge, with Digital Dsplay (DV-22N)
- JB INDUSTRIES Refrigerant Evacuation Pump, 7.0 cfm (DV-200N-250SP)
- JB INDUSTRIES Swivel Coupler, with O-Ring Seal (D10244)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-000)
- Jb Industries Vacuum Pumps