Shop All AC & Refrigeration Accessories
Jb Industries
Vacuum Gauge, Wireless, 1/4" Female
Mfr # SH-35N
Zoro # G2124783
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless
- Power Supply Rechargeable Lithium Polymer Battery
- Accuracy +/-0.5%
- Ambient Operating Range (F) 32 Degrees to 120 Degrees
- Measuring Range 0 to 12,000 Microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # SH-35N
- Zoro # G2124783
- UPC # 684520107373
- Country of Origin United States
- Category AC & Refrigeration Accessories
Details
Type | Wireless |
Item | Digital Vacuum Gauge |
Power Supply | Rechargeable Lithium Polymer Battery |
Accuracy | +/-0.5% |
Ambient Operating Range (F) | 32 Degrees to 120 Degrees |
Measuring Range | 0 to 12,000 Microns |
Interface | Bluetooth |
Display | 6 Digit LED |
Connection | 1/4 in Female |
Description
Digital Vacuum Gauge, Wireless, Measuring Range 0 to 12,000 Microns, Ambient Operating Range (F) 32 Degrees to 120 Degrees , Connection 1/4 in Female, Display 6 Digit LED, Power Supply Rechargeable Lithium Polymer Battery, Interface Bluetooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL ENDCAP(SM END)GV 30GA 3"" (GV0732)
- HOFFMAN Vent 43 Steam Vent 1/4" 6N. Max (401458)
- DAYTON Hydronic Unit Heater, 13-13/16"D, 1800 cfm (5PV15)
- ILIVING Silver 10 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF10V-T)
- JB INDUSTRIES Refrigerant Cap Lock Screwdriver, 3 In. (SHLD-3-DRIVER)
- JB INDUSTRIES Valve Core, PK25 (A31999-25)
- JB INDUSTRIES Refrigerant Cap Lock Multi-Key, Black (SHLD-MULTI)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., R-22, PK4 (SHLD-G4)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., R-410A, PK4 (SHLD-P4)
- JB INDUSTRIES Cap Lock Sleeve, Universal, PK20 (SHLD-SLU20)
- MRCOOL 5 Ton Horizontal Evaporator Coil - 24.5" Cabinet (MCHP60DNPA)
- Jb Industries AC & Refrigeration Accessories