Shop All Refrigeration Access Valves
Jb Industries
Union, 1/2 In Acme Mx1/4 In SAE F, 0 Deg
Mfr # AF-13455
Zoro # G1644115
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in Acme Male x 1/4 in SAE Female
- For Use With Refrigeration Cylinders
- Features 1/2" ACME thread union for 1/4" FE SAE.
- Fitting Material Brass
- Accessory Type Acme Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jb Industries
- MFR # AF-13455
- Zoro # G1644115
- UPC # 684520134553
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/2 in Acme Male x 1/4 in SAE Female |
Details
Item | Acme Union |
For Use With | Refrigeration Cylinders |
Features | 1/2" ACME thread union for 1/4" FE SAE. |
Fitting Material | Brass |
Accessory Type | Acme Union |
Description
Acme Union, Connection Size 1/2 in Acme Male x 1/4 in SAE Female, Fitting Material Brass, For Use With Refrigeration Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Filter, 21" x 26" x 4" (X6667)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 11 (2DYT9)
- DAYTON Replacement Motor (53J556)
- AIR KING Air King AK80 Exhaust Fan, 80 cfm, 0.3 A (AK80)
- JB INDUSTRIES 1/4" Access Valve Union, PK5 (A31484-G)
- JB INDUSTRIES Cap Tube, .031 I.D. X .083 O.D. X 12 Ft (TC-31-12)
- JB INDUSTRIES 1/4" Access Valve Swaged Tee, PK3 (A31338)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31144)
- JB INDUSTRIES Cap Tube, .059 I.D. X .112 O.D. X 10 Ft (TC-59-10)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31729)
- CYCLEMASTER Multi Split Ball Valve (RP17866)
- Jb Industries Refrigeration Access Valves