Shop All Manifold Gauge Set Accessories
Jb Industries
Test Gauge, Red, For R-22, R-134A, R-404A
Mfr # QC-G856
Zoro # G4037330
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/8 in
- Application Quick Pressure Checks On Large Systems or Refrigerant Tanks
- Color Red
- Gauge Type Non Liquid Filled
- Gauge Accuracy +/-1.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # QC-G856
- Zoro # G4037330
- UPC # 684520339866
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 3 1/8 in |
Connection Size | 1/4 in Female Quick Coupler |
Details
Item | Test Gauge |
Application | Quick Pressure Checks On Large Systems or Refrigerant Tanks |
Color | Red |
Gauge Type | Non Liquid Filled |
Gauge Accuracy | +/-1.00% |
Working Pressure | 500 psi |
For Use With | R-134A, R-22, R-404A |
Description
Test Gauge, Diameter 3 1/8 in, Working Pressure 500 psi, Connection Size 1/4 in Female Quick Coupler, Color Red, Gauge Type Non Liquid Filled, Gauge Accuracy +/-1.00 Percent, For Use With R-134A, R-22, R-404A, Application Quick Pressure Checks On Large Systems or Refrigerant Tanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKOOL 2 ton/ 230V/ 20 AMP (KPAC2421-2)
- KOCH FILTER 20x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-020)
- HONEYWELL HOME REPLACEMENT CARTRIDGE FOR 2 WAY ON/OFF V (VCZZ1100)
- WHITE-RODGERS Limit Control, 55-65F, Open/Rise (3L11-60)
- JB INDUSTRIES Liquid Charging Adapter, 5/16In MxF, 0 Deg (LC-5)
- JB INDUSTRIES Gauge, Red LED, For R-22, R-404A, R-410A (M2-825L)
- JB INDUSTRIES Charging/Vacuum Hose, 72 In, Black (CLB-72)
- JB INDUSTRIES High Side Hose, Low Loss, 72 In, Red (CLS-72R)
- JB INDUSTRIES Base W/Feet new Style (PR-62)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-890)
- JB INDUSTRIES Gauge, 4 In Dia., High Side, Red, 800 psi (M2-405)
- Jb Industries Manifold Gauge Set Accessories