Shop All Manifold Gauge Set Accessories
Jb Industries
Test Gauge, Blue, For R-22, R-134A, R-404A
Mfr # QC-G851
Zoro # G4037349
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/8 in
- Application Quick Pressure Checks On Large Systems or Refrigerant Tanks
- Color Blue
- Gauge Type Non Liquid Filled
- Gauge Accuracy +/-1.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # QC-G851
- Zoro # G4037349
- UPC # 684520339873
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 3 1/8 in |
Connection Size | 1/4 in Female Quick Coupler |
Details
Item | Test Gauge |
Application | Quick Pressure Checks On Large Systems or Refrigerant Tanks |
Color | Blue |
Gauge Type | Non Liquid Filled |
Gauge Accuracy | +/-1.00% |
Working Pressure | 500 psi |
For Use With | R-134A, R-22, R-404A |
Description
Test Gauge, Diameter 3 1/8 in, Working Pressure 500 psi, Connection Size 1/4 in Female Quick Coupler, Color Blue, Gauge Type Non Liquid Filled, Gauge Accuracy +/-1.00 Percent, For Use With R-134A, R-22, R-404A, Application Quick Pressure Checks On Large Systems or Refrigerant Tanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Scanner Cable 10 ft. (59-504-010)
- TJERNLUND PRODUCTS Motor (950-2020)
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 2", 6 Pack (FA24X28X2A_6)
- KOCH FILTER 14x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-014)
- JB INDUSTRIES High Side Hose, Low Loss, 60 In, Red (CLS-60R)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-890)
- JB INDUSTRIES Replacment Foot for PR-62 1 per pack (PR-59)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In, Yellow (CL6-60Y)
- JB INDUSTRIES Gauge, 4 In Dia., Low Side, Blue, 400 psi (M2-400)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-820)
- CARRIER Glass Removal Tool (T133300B-1)
- Jb Industries Manifold Gauge Set Accessories