Shop All Refrigeration Access Valves
Jb Industries
Swivel FE Flare X Solder Adapter, PK2
Mfr # A32704
Zoro # G1934134
product price: $27.99
/pk 2, $14.00/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4 in x 3/4 in
- For Use With Copper, Brass, Aluminum, Steel, and Plastic tub
- Outside Dia. 3/4"x3/4"
- Max. Working Pressure 5000 psi
- Includes 1 Cap and Valve Core Per Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A32704
- Zoro # G1934134
- UPC # 684520327047
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/4 in x 3/4 in |
Outside Dia. | 3/4"x3/4" |
Details
Item | Swivel FE Flare X Solder Adapter |
For Use With | Copper, Brass, Aluminum, Steel, and Plastic tub |
Max. Working Pressure | 5000 psi |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Features | Good vibration resistance, Economical, Easy to assemble. |
Description
Swivel FE Flare X Solder Adapter, Connection Size 3/4 in x 3/4 in, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 25"x 2", MERV 8 (102-740-014)
- RANCO Dehumidistat, Wall Mount (J10-809W)
- TACO Zone Valve, 2 Way, NC, 1 In Sweat (Z100C2-2)
- WATTS Backflow Check Relief Valve, 1", 150 psi (0121508)
- JB INDUSTRIES Union, 1/2 In Acme Mx1/4 In SAE F, 0 Deg (AF-13455)
- JB INDUSTRIES Valve Core, PK5 (A31999-G)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31009)
- JB INDUSTRIES Access Valve Service Kit, (AVK-001)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31199-G)
- JB INDUSTRIES Cap Tube, .054 I.D. X .106 O.D. X 11 Ft (TC-54-11)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31854)
- Jb Industries Refrigeration Access Valves