Shop All Refrigeration Access Valves
Jb Industries
Swivel Cylinder Valve, Brass
Mfr # CV-20004
Zoro # G1856915
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4 in NPS x 1/4 in SAE MF
- For Use With All CFC, HCFC and HFC Refrigerants
- Includes Gasket
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # CV-20004
- Zoro # G1856915
- UPC # 684520200043
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/4 in NPS x 1/4 in SAE MF |
Details
Item | Swivel Cylinder Valve |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | Gasket |
Material | Brass |
Description
Swivel Cylinder Valve, Connection Size 3/4 in NPS x 1/4 in SAE MF, Brass, For Use With All CFC, HCFC and HFC Refrigerants, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Liquid Rec Tank (577-0056-06)
- NORPRO Heat Diffuser (144)
- FRIEDRICH PTHP, 7929/17,142 BtuH Cooling, 208/230VAC (PVH12K3FB)
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0076 Gal/Chnl (BP400-20-LCA)
- JB INDUSTRIES Line Piercing Saddle Valve, 7/8" OD, PK2 (A32914)
- JB INDUSTRIES 1/4 in SAE Cap w/ Gasket, Connection Size 1/4 in, 10 Pack (A31985)
- JB INDUSTRIES Access Service Valve, 1/4 (A33000)
- JB INDUSTRIES Cap Tube, .059 I.D. X .112 O.D. X 10 Ft (TC-59-10)
- JB INDUSTRIES 1/4" Access Valve Swaged T, Brass/Copper (A31344)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31736)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 18" L (SEC99AA-18C)
- Jb Industries Refrigeration Access Valves