Shop All Vacuum Pumps
Jb Industries
Swivel Coupler, with O-Ring Seal
Mfr # D10244
Zoro # G0552286
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Material Brass
- Connection Size 1/4 in Female
- For Use With Refrigerant Charging and Evacuation
- Angle 0 Degrees
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # D10244
- Zoro # G0552286
- UPC # 684520102446
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Connection Size | 1/4 in Female |
Length | 3 in |
Details
Item | Swivel Coupler |
Hose Material | Brass |
For Use With | Refrigerant Charging and Evacuation |
Angle | 0 Degrees |
Includes | O-Ring Seal |
Accessory Type | Swivel Coupler |
Description
Swivel Coupler, Connection Size 1/4 in Female, 0 Degrees Angle, Length 3 in, Hose Material Brass, For Use With Refrigerant Charging and Evacuation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Swg-4Rmk Fan & Motor Assembly (SWG-4RMK)
- BROAN Aluminum Filter, PK2 (97007894)
- GLOBAL INDUSTRIAL Fan Dolly for Pedestal Fans (245658)
- HONEYWELL M9184D1021 24Vac 150Lb-In 60 (M9184D1021)
- JB INDUSTRIES Platinum® 5 CFm Vacuum Pump (DV-142N)
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 6.0 cfm, 6 ft. (DV-6E)
- JB INDUSTRIES Refrigerant Evacuation Pump, 6.0 cfm, HP: 1/2 (DV-6E-250)
- JB INDUSTRIES Refrigerant Evacuation Pump, 7.0 cfm (DV-200N-250SP)
- JB INDUSTRIES Refrigerant Evacuation Pump, 7.0 cfm, Cord: 6 ft. (DV-200N-250)
- JB INDUSTRIES Micron Superheat Test Unit (DV-29)
- ROBINAIR Vacuum Refill/Evacuate (75260)
- Jb Industries Vacuum Pumps