Shop All Refrigerant Scales
This Product is Discontinued
Jb Industries
Refrigerant Scale, Wireless, 250 lb. (Discontinued)
Mfr # DS-20000S
Zoro # G4037385
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Wireless
- Platform Size (In.) 13-1/2
- Max. Capacity (Lb.) 250 lb
- Operating Mode App-Based
- Accuracy 0.25 oz/10g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jb Industries
- MFR # DS-20000S
- Zoro # G4037385
- UPC # 684520339378
- Country of Origin China
- Category Refrigerant Scales
Dimensions
Platform Size (In.) | 13-1/2 |
Details
Item | Refrigerant Charging or Recovery Scale |
Type | Wireless |
Max. Capacity (Lb.) | 250 lb |
Operating Mode | App-Based |
Accuracy | 0.25 oz/10g |
Resolution | 0.01 oz/0.0006 lb/0.2g |
Display | Digital |
For Use With | Weighing the Refrigerant Container, Charging or Recovering |
Includes | Carrying case and Instructions |
Description
Refrigerant Charging or Recovery Scale, Wireless, Platform Size (In.) 13-1/2, 0.25 oz/10g Accuracy, Max. Capacity (Lb.) 250 lb, Resolution 0.01 oz/0.0006 lb/0.2g, App-Based, Display Digital, For Use With Weighing The Refrigerant Container, Charging or Recovering, Includes Carrying Case and Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.