Shop All Vacuum Pumps
Jb Industries
Refrigerant Evacuation Pump, 6.0 cfm, Hz: 50/60
Mfr # DV-6E-250SP
Zoro # G9071210
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Inlet Port Size 1/4 in and 3/8 in Flare
- Voltage 115/230V AC
- Amps AC 5 A
- Weight 31 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # DV-6E-250SP
- Zoro # G9071210
- UPC # 684520322400
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Inlet Port Size | 1/4 in and 3/8 in Flare |
Overall Length | 17 5/8 in |
Overall Height | 9 1/4 in |
Overall Width | 14 in |
Details
Item | Refrigerant Evacuation Pump |
HP | 1/2 hp |
Voltage | 115/230V AC |
Amps AC | 5 A |
Weight | 31 lb |
Displacement | 6 cfm |
End Vacuum | 15 micron |
Special Features | Ignition Proof |
Oil Capacity | 25 oz |
Cord | 6 ft |
Hz | 50/60 Hz |
Body Material | Aluminum |
Description
Refrigerant Evacuation Pump, 6 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/4 in and 3/8 in Flare, Voltage 115/230V AC, Amps AC 5 A, 50/60 Hz Hz, 15 micron End Vacuum, Overall Length 17 5/8 in, Overall Height 9 1/4 in, Overall Width 14 in, Weight 31 lb, Oil Capacity 25 oz, Cord 6 ft, Body Material Aluminum, Special Features Ignition Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 35-7/8 In. L, 1200 Deg F (OS1435-1500B)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F954)
- DAYTON 96" Electric Baseboard Heater, White, 1800/2500W, 208/240V (4TM76)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/8 in. (V46EA-3C)
- JB INDUSTRIES Vacuum Pump Oil Caddy (DV-T1)
- JB INDUSTRIES Vacuum Pump Oil, 15 SAE Grade, Mineral Base Oil, 1 qt (DVO-12)
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 6.0 cfm, 6 ft. (DV-6E)
- JB INDUSTRIES Refrigerant Evacuation Pump, 7.0 cfm (DV-200N-250SP)
- JB INDUSTRIES Platinum® Refrig Evacuation Pump, 6 ft. (DV-285N)
- JB INDUSTRIES Platinum® 1.5 CFM Vacuum Pump (DV-42N)
- NAVAC Smart Vacuum Pump, 8 CFM, DC, Digital Control, w/ Micron Gauge (NRP8Di)
- Jb Industries Vacuum Pumps