Shop All AC & Refrigeration Accessories
Jb Industries
Refrigerant Cap Locks, 1/4 in., R-410A, PK4
Mfr # SHLD-P4
Zoro # G6126102
product price: $30.35
/pk 4, $7.59/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Includes Sleeve, Bit, and Tamper-Resistant Key
- Thread Size 1/4 in
- Color Pink
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # SHLD-P4
- Zoro # G6126102
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 1 in |
Thread Size | 1/4 in |
Details
Includes | Sleeve, Bit, and Tamper-Resistant Key |
Color | Pink |
Material | Brass |
Item | Refrigerant Cap Locks |
Refrigerant Type | R-410a |
Standards | IMC and IRC Codes |
Green Environmental Attribute | Does not Contain Formaldehyde |
Green Certification or Other Recognition | Carbon Free Certified |
Description
Refrigerant Cap Locks, R-410A, Size 1/4 In., Color Pink, Brass Compound, Fits Any Refrigerant Access Valves, 1 In. Length, IMC and IRC Codes, Prevent Refrigerant Theft and Huffing, For Use With R-410A, Includes Tamper Resistant Key, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust/Supply Fan, 20 In (10E025)
- HONEYWELL 123773A Sail Assembly For S688A (123773A)
- MASTER FLOW Master Flow F8IFD6X300 Insulated Flexible Duct, 6 in, Fiberglass, Silver (F8IFD6X300)
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (4PU45)
- JB INDUSTRIES Valve Core, PK100 (A31999-100)
- JB INDUSTRIES Refrigerant Cap Lock Bit, Universal, PK2 (SHLD-BIT)
- JB INDUSTRIES Heat Barrier Spray, Gel, 1 qt. (11509)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., PK4 (SHLD-U4)
- JB INDUSTRIES Refrigerant Cap Lock Screwdriver, 3 In. (SHLD-3-DRIVER)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in, R-410A, PK12 (SHLD-P12)
- SEALED UNIT PARTS CO Supco Condensate Drain Pan 50 oz. Capacity, 120 V, 6 oz./ hr. (70)
- Jb Industries AC & Refrigeration Accessories