Shop All AC & Refrigeration Accessories
Jb Industries
Refrigerant Cap Locks, 1/4 in., R-22, PK12
Mfr # SHLD-G12
Zoro # G6217321
product price: $94.99
/pk 12, $7.92/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Thread Size 1/4 in
- Includes Sleeve, Bit, and Tamper-Resistant Key
- Color Green
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # SHLD-G12
- Zoro # G6217321
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 1 in |
Thread Size | 1/4 in |
Details
Includes | Sleeve, Bit, and Tamper-Resistant Key |
Color | Green |
Material | Brass |
Refrigerant Type | R-22 |
Item | Refrigerant Cap Locks |
Green Certification or Other Recognition | Carbon Free Certified |
Standards | IMC and IRC Codes |
Green Environmental Attribute | Does not Contain Formaldehyde |
Description
Refrigerant Cap Locks, R-22, Size 1/4 In., Color Green, Brass Compound, Fits Any Refrigerant Access Valves, 1 In. Length, IMC and IRC Codes, Prevent Refrigerant Theft and Huffing, For Use With R-22, Includes Tamper Resistant Key, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Refrigeration Hose, 18" (1290132-A18)
- PROAIRA 32-inch Oscillating Tower Fan, 3 Speed Control w/Remote and Timer, Black (TF32RB)
- HONEYWELL 0901445 Union Gasket For 1". (0901445)
- ALL-FILTERS 20 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (20251.11 12PK)
- JB INDUSTRIES Nitrogen Purging Adapter For ACR Pipe (BRZ-1000)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., R-410A, PK4 (SHLD-P4)
- JB INDUSTRIES Refrigerant Cap Lock Multi-Key, Black (SHLD-MULTI)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., PK12 (SHLD-U12)
- JB INDUSTRIES Oil Mist Filter, 1/2 in. Inlet Port Size (DV-F8)
- JB INDUSTRIES Valve Core, PK25 (A31999-25)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1 In (V246GD1-001C)
- Jb Industries AC & Refrigeration Accessories