Shop All AC & Refrigeration Accessories
Jb Industries
Refrigerant Cap Locks, 1/4 in., PK50
Mfr # SHLD-U50
Zoro # G6094602
product price: $445.99
/pk 50, $8.92/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Includes Sleeve, Bit, Tamper-Resistant Key, and SHLD-3 Driver
- Thread Size 1/4 in
- Color Black
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # SHLD-U50
- Zoro # G6094602
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 1 in |
Thread Size | 1/4 in |
Details
Includes | Sleeve, Bit, Tamper-Resistant Key, and SHLD-3 Driver |
Color | Black |
Material | Brass |
Item | Refrigerant Cap Locks |
Refrigerant Type | Universal |
Green Environmental Attribute | Does not Contain Formaldehyde |
Standards | IMC and IRC Codes |
Green Certification or Other Recognition | Carbon Free Certified |
Description
Refrigerant Cap Locks, Universal, Size 1/4 In., Color Black, Brass Compound, Fits Any Refrigerant Access Valves, 1 In. Length, IMC and IRC Codes, Prevent Refrigerant Theft and Huffing, For Use With All Refrigerant Access Valves, Includes Tamper Resistant Key, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 in Square 3 Cone Ceiling Diffuser, White (4MJV5)
- EMPIRE COMFORT SYSTEMS Fan Blower Control Switch (R7649)
- HONEYWELL 50053952-020 20-40-60 Minute (50053952-0)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4FZK1)
- JB INDUSTRIES Oil Mist Filter, 1/2 in. Inlet Port Size (DV-F8)
- JB INDUSTRIES Valve Core, PK100 (A31999-100)
- JB INDUSTRIES Refrigerant Cap Waterproof Sleeve (SHLD-SLP20)
- JB INDUSTRIES Valve Core, PK25 (A31999-25)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., PK4 (SHLD-U4)
- JB INDUSTRIES Cap Lock Sleeve, Universal, PK20 (SHLD-SLU20)
- NU-CALGON Micro-Plus2 Inline Water Filter (4615-W3)
- Jb Industries AC & Refrigeration Accessories