Shop All AC & Refrigeration Accessories
Jb Industries
Refrigerant Cap Locks, 1/4 in., PK4
Mfr # SHLD-U4
Zoro # G6142245
product price: $30.35
/pk 4, $7.59/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Includes Sleeve, Bit, and Tamper-Resistant Key
- Thread Size 1/4 in
- Material Brass
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # SHLD-U4
- Zoro # G6142245
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 1 in |
Thread Size | 1/4 in |
Details
Includes | Sleeve, Bit, and Tamper-Resistant Key |
Material | Brass |
Color | Black |
Refrigerant Type | Universal |
Item | Refrigerant Cap Locks |
Green Environmental Attribute | Does not Contain Formaldehyde |
Standards | IMC and IRC Codes |
Green Certification or Other Recognition | Carbon Free Certified |
Description
Refrigerant Cap Locks, Universal, Size 1/4 In., Color Black, Brass Compound, Fits Any Refrigerant Access Valves, 1 In. Length, IMC and IRC Codes, Prevent Refrigerant Theft and Huffing, For Use With All Refrigerant Access Valves, Includes Tamper Resistant Key, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P43-FSS-3)
- KOCH FILTER 16x16x2 High Capacity Pleated Air Filter, MERV 8 (102-032-005)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ACA-14C)
- ALLANSON 2275-628G Solid State Electronic (2275-628G)
- JB INDUSTRIES Refrigerant Cap Lock Screwdriver, 3 In. (SHLD-3-DRIVER)
- JB INDUSTRIES Valve Core, PK25 (A31999-25)
- JB INDUSTRIES Vacuum Gauge, Wireless, 1/4" Female (SH-35N)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., R-22, PK4 (SHLD-G4)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., PK50 (SHLD-U50)
- JB INDUSTRIES Gauge, Metal, For R410A Flare Connections (T30600-G)
- DOW FROST Inhibited Propylene Glycol, 55 gal, Yellow (9992156)
- Jb Industries AC & Refrigeration Accessories