Shop All AC & Refrigeration Accessories
Jb Industries
Refrigerant Cap Locks, 1/4 in., PK12
Mfr # SHLD-U12
Zoro # G6157514
product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Thread Size 1/4 in
- Includes Sleeve, Bit, and Tamper-Resistant Key
- Color Black
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # SHLD-U12
- Zoro # G6157514
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 1 in |
Thread Size | 1/4 in |
Details
Includes | Sleeve, Bit, and Tamper-Resistant Key |
Color | Black |
Material | Brass |
Refrigerant Type | Universal |
Item | Refrigerant Cap Locks |
Green Certification or Other Recognition | Carbon Free Certified |
Standards | IMC and IRC Codes |
Green Environmental Attribute | Does not Contain Formaldehyde |
Description
Refrigerant Cap Locks, Universal, Size 1/4 In., Color Black, Brass Compound, Fits Any Refrigerant Access Valves, 1 In. Length, IMC and IRC Codes, Prevent Refrigerant Theft and Huffing, For Use With All Refrigerant Access Valves, Includes Tamper Resistant Key, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- LEGEND VALVE 1/2" T-435 RADIATOR VALVE (110-133)
- HUSQVARNA Portable Air Scrubber, 2 Speeds, 120V (A600)
- SCHNEIDER ELECTRIC Operating Actuator, N/C 120V, On/Off (AG13B020)
- JB INDUSTRIES Oil Mist Filter, 1/2 in. Inlet Port Size (DV-F8)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., R-410A, PK4 (SHLD-P4)
- JB INDUSTRIES Refrigerant Cap Lock Multi-Key, Black (SHLD-MULTI)
- JB INDUSTRIES Gauge, Metal, For R410A Flare Connections (T30600-G)
- JB INDUSTRIES Vacuum Gauge, Wireless, 1/4" Female (SH-35N)
- JB INDUSTRIES Vacuum Gauge, Digital, LCD (DV-41)
- SPEEDCLEAN Mini Split Bib Kit, Replacement, Reusable (MSB-KIT)
- Jb Industries AC & Refrigeration Accessories