Shop All AC & Refrigeration Accessories
Jb Industries
Refrigerant Cap Locks, 1/4 in., Euro, PK50
Mfr # SHLD-E50
Zoro # G6166781
product price: $459.99
/pk 50, $9.20/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Thread Size 1/4 in
- Includes Sleeve, Bit, Tamper-Resistant Key, and SHLD-3 Driver
- Material Brass
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # SHLD-E50
- Zoro # G6166781
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 1 in |
Thread Size | 1/4 in |
Details
Includes | Sleeve, Bit, Tamper-Resistant Key, and SHLD-3 Driver |
Material | Brass |
Color | Pink |
Refrigerant Type | Euro |
Item | Refrigerant Cap Locks |
Green Environmental Attribute | Does not Contain Formaldehyde |
Green Certification or Other Recognition | Carbon Free Certified |
Standards | IMC and IRC Codes |
Description
Refrigerant Cap Locks, Euro, Size 1/4 In., Color Pink, Brass Compound, Fits Any Refrigerant Access Valves, 1 In. Length, IMC and IRC Codes, Prevent Refrigerant Theft and Huffing, For Use With R-410A, Includes Tamper Resistant Key, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK Control Board (007157F)
- ANTUNES Rhgp-H 6-15 Gas Pres Switch (803113402)
- AMERI-VENT Reduction Wye, 5" Dia., 13-1/2" L (5FCY44)
- CARRIER Blower Assembly LMN with O-Blower Motor (48TM400646)
- JB INDUSTRIES Gauge, Metal, For R410A Flare Connections (T30600-G)
- JB INDUSTRIES Refrigerant Cap Lock Screwdriver, 3 In. (SHLD-3-DRIVER)
- JB INDUSTRIES Digital Micron Gauge With Case, LCD (DV-24N)
- JB INDUSTRIES Heat Barrier Spray, Gel, 1 qt. (11509)
- JB INDUSTRIES Refrigerant Cap Waterproof Sleeve (SHLD-SLP20)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., R-22, PK4 (SHLD-G4)
- NU-CALGON Refrigeration Lubricant, POE, 1 qt (4314-64)
- Jb Industries AC & Refrigeration Accessories