Shop All AC & Refrigeration Accessories
Jb Industries
Refrigerant Cap Locks, 1/4 in., Euro, PK12
Mfr # SHLD-E12
Zoro # G6220514
original price:
$103.40
17% off
new price: $84.99
/pk 12, $7.08/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Includes Sleeve, Bit, and Tamper-Resistant Key
- Thread Size 5/16 in
- Material Brass
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # SHLD-E12
- Zoro # G6220514
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 1 in |
Thread Size | 5/16 in |
Details
Includes | Sleeve, Bit, and Tamper-Resistant Key |
Material | Brass |
Color | Pink |
Item | Refrigerant Cap Locks |
Refrigerant Type | Euro |
Green Environmental Attribute | Does not Contain Formaldehyde |
Green Certification or Other Recognition | Carbon Free Certified |
Standards | IMC and IRC Codes |
Description
Refrigerant Cap Locks, Refrigerant Type Euro, Thread Size 5/6 In., Length 1 In., Color Pink, Material Brass, Standards IMC and IRC Codes, Includes Sleeve, Bit, and Tamper-Resistant Key, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Pan Heater For Condensate Pump (30-OS)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 14", PK2 (ALRD14-2PK)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Watts: 25 W (SHS80339)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Almond (CTFSQ-F-AL)
- JB INDUSTRIES Refrigerant Cap Lock Multi-Key, Black (SHLD-MULTI)
- JB INDUSTRIES Refrigerant Cap Lock Bit, Universal, PK2 (SHLD-BIT)
- JB INDUSTRIES Nitrogen Purging Adapter For ACR Pipe (BRZ-1000)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., PK12 (SHLD-U12)
- JB INDUSTRIES Heat Barrier Spray, Gel, 1 qt. (11509)
- JB INDUSTRIES Refrigerant Cap Lock Screwdriver, 3 In. (SHLD-3-DRIVER)
- SPECTROLINE Acid Scavenger Treatment, (2) 0.52 oz. (AB-100CS)
- Jb Industries AC & Refrigeration Accessories