Shop All AC & Refrigeration Accessories
Jb Industries
Refrigerant Cap Lock Sleeve, R-22, PK20
Mfr # SHLD-SLG20
Zoro # G6163385
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Includes Tamper Resistant Key
- Material Rubber
- Color Green
- Refrigerant Type R-22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jb Industries
- MFR # SHLD-SLG20
- Zoro # G6163385
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 1 in |
Details
Includes | Tamper Resistant Key |
Material | Rubber |
Color | Green |
Refrigerant Type | R-22 |
Item | Refrigerant Cap Lock Sleeve |
Standards | IMC and IRC Codes |
Green Certification or Other Recognition | Carbon Free Certified |
Green Environmental Attribute | Does not Contain Formaldehyde |
Accessory Type | Refrigerant Cap Lock Sleeve |
Description
Refrigerant Cap Lock Sleeve, Refrigerant Type R-22, Color Green, Length 1 in, Material Rubber, Includes Tamper Resistant Key, Standards IMC and IRC Codes, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE VENTILATION Ventilator, Turbine (TV12G)
- NU-CALGON UV Coil Cleaning System (4910-10)
- YORK Angle Valve (022-11735-000)
- DAYTON Motor (22YH35)
- JB INDUSTRIES Refrigerant Cap Lock Screwdriver, 3 In. (SHLD-3-DRIVER)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in, R-410A, PK12 (SHLD-P12)
- JB INDUSTRIES Refrigerant Cap Lock Screwdriver, 8 In. (SHLD-8-DRIVER)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., R-22, PK4 (SHLD-G4)
- JB INDUSTRIES Oil Mist Filter, 1/2 in. Inlet Port Size (DV-F8)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., R-410A, PK4 (SHLD-P4)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61220501)
- Jb Industries AC & Refrigeration Accessories