Shop All AC & Refrigeration Accessories
Jb Industries
Refrigerant Cap Lock Screwdriver, 8 In.
Mfr # SHLD-8-DRIVER
Zoro # G6134432
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Includes Tamper Resistant Key
- Material Steel, Plastic
- Color Black, Yellow
- Refrigerant Type Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # SHLD-8-DRIVER
- Zoro # G6134432
- Country of Origin Georgia
- Category AC & Refrigeration Accessories
Dimensions
Length | 8 in |
Details
Includes | Tamper Resistant Key |
Material | Steel, Plastic |
Color | Black, Yellow |
Refrigerant Type | Universal |
Item | Refrigerant Cap Lock Screwdriver |
Green Environmental Attribute | Does not Contain Formaldehyde |
Features | Magnetic, Tamper Resistant |
Green Certification or Other Recognition | Carbon Free Certified |
Accessory Type | Refrigerant Cap Lock Screwdriver |
Description
Refrigerant Cap Lock Screwdriver, Refrigerant Type Universal, Color Black, Yellow, Length 8 in, Material Plastic, Steel, Includes Tamper Resistant Key, Features Magnetic, Tamper Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Wall Mounting Kit (22-022)
- ROBERTSHAW Gas Cook Control, Tstat Kit For Griddles (4350-128)
- 3M Filtrete 20 in. W X 30 in. H X 1 in. D 5 MERV Pleated Filter Dust (322DC-6)
- ICM CONTROLS 289 Furnace Control Module (ICM289)
- JB INDUSTRIES Nitrogen Purging Adapter For ACR Pipe (BRZ-1000)
- JB INDUSTRIES Digital Micron Gauge With Case, LCD (DV-24N)
- JB INDUSTRIES Gauge, Metal, For R410A Flare Connections (T30600-G)
- JB INDUSTRIES Vacuum Gauge, Digital, LCD (DV-41)
- JB INDUSTRIES Refrigerant Cap Lock Screwdriver, 3 In. (SHLD-3-DRIVER)
- JB INDUSTRIES Refrigerant Cap Lock Multi-Key, Black (SHLD-MULTI)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-1D)
- Jb Industries AC & Refrigeration Accessories