Shop All AC & Refrigeration Accessories
Jb Industries
Refrigerant Cap Lock Screwdriver, 3 In.
Mfr # SHLD-3-DRIVER
Zoro # G6161014
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Includes Tamper Resistant Key
- Color Black, Yellow
- Material Plastic, Steel
- Refrigerant Type Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jb Industries
- MFR # SHLD-3-DRIVER
- Zoro # G6161014
- Country of Origin Georgia
- Category AC & Refrigeration Accessories
Dimensions
Length | 3 in |
Details
Includes | Tamper Resistant Key |
Color | Black, Yellow |
Material | Plastic, Steel |
Refrigerant Type | Universal |
Item | Refrigerant Cap Lock Screwdriver |
Green Environmental Attribute | Does not Contain Formaldehyde |
Features | Magnetic, Tamper Resistant |
Green Certification or Other Recognition | Carbon Free Certified |
Accessory Type | Refrigerant Cap Lock Screwdriver |
Description
Refrigerant Cap Lock Screwdriver, Refrigerant Type Universal, Color Black, Yellow, Length 3 in, Material Plastic, Steel, Includes Tamper Resistant Key, Features Magnetic, Tamper Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, Poly (1104-0600-0001)
- MOVINCOOL Accordion Self Supported Air Duct (LAY45810-0030)
- GOODMAN B1370191 Switch, Primary Limit, (B1370191)
- GOODMAN Plastic Drain Pan For A Coil (B1756013L)
- JB INDUSTRIES Oil Mist Filter, 1/2 in. Inlet Port Size (DV-F8)
- JB INDUSTRIES Vacuum Gauge, Wireless, 1/4" Female (SH-35N)
- JB INDUSTRIES Refrigerant Cap Lock Multi-Key, Black (SHLD-MULTI)
- JB INDUSTRIES Valve Core, PK100 (A31999-100)
- JB INDUSTRIES Heat Barrier Spray, Gel, 1 qt. (11509)
- JB INDUSTRIES Gauge, Metal, For R410A Flare Connections (T30600-G)
- NU-CALGON Scale Remover, 1 gal. (4167-08)
- Jb Industries AC & Refrigeration Accessories