Shop All Vacuum Pumps
Jb Industries
Eliminator® Refrig Evacuation Pump, 6.0 cfm, 6 ft.
Mfr # DV-6E
Zoro # G3299931
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Inlet Port Size 1/4 in and 3/8 in Flare
- Voltage 115V AC
- Phase Single
- Weight 30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jb Industries
- MFR # DV-6E
- Zoro # G3299931
- UPC # 684520101692
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Inlet Port Size | 1/4 in and 3/8 in Flare |
Overall Length | 14 1/8 in |
Overall Width | 6 1/8 in |
Overall Height | 11 3/8 in |
Height | 11 3/8 in |
Width | 6 1/8 in |
Details
Item | Refrigerant Evacuation Pump |
HP | 1/2 hp |
Voltage | 115V AC |
Phase | Single |
Weight | 30 lb |
Amps AC | 5.2 A |
Displacement | 6 cfm |
End Vacuum | 25 micron |
Oil Capacity | 18 oz |
Hz | 60 Hz |
Body Material | Aluminum |
Cord | 6 ft |
Includes | Bottle of Oil, Check Valve, Low Profile Rocker Switch, O-Ring Sealed Drain Valve, Sight Glass, Thermal Overload Protection |
Standards | UL Recognized |
Description
This JB Industries DV-6E Eliminator Refrigerant Evacuation Pump is perfect for both professional and personal use. It provides fast, efficient evacuation of your system with minimal effort. The refrigerant evacuation pump has a 6 ft. power cord, allowing you to work in various areas without having to move the unit around. This unit features a 1/2 hp motor that runs on 115V AC. With an overall length of 14 1/8 in., this pump also has an overall width and height of 6 1/8 in. and 11 3/8 in.. respectively. The refrigerant evacuation pump comes complete with two port. one measuring 1/4" flare fitting and the other 3/8" flare fittin. which allows it to fit into any application or environment. The JB Industries DV-6E Eliminator Refrigerant Evacuation Pump is the ideal product for all your air conditioning needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 36 in Blade Dia, 1 HP (7CC39)
- FIREYE Display with 8 ft. Cable NEMA 4 Kit (129-178-8)
- GERMGUARDIAN Replacement Bulb, UV-C, Clear (LB1000)
- LASKO SPACE HEATER CERMC 1500W (CT16558)
- JB INDUSTRIES Vacuum Pump Oil Caddy (DV-T1)
- JB INDUSTRIES Platinum® 1.5 CFM Vacuum Pump (DV-42N)
- JB INDUSTRIES Platinum® Refrigerant Evacuation Pump, 7.0 cfm, 1/2 HP, 6 ft cord (DV-200N)
- JB INDUSTRIES Platinum® 5 CFm Vacuum Pump (DV-142N)
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 4.0 cfm, 6 ft. (DV-4E)
- JB INDUSTRIES Platinum® Refrig Evacuation Pump, 3.0 cfm, 6 ft. (DV-85N)
- FJC Vacuum Pump, 3.0 CFM (6909)
- Jb Industries Vacuum Pumps