Shop All Refrigeration Access Valves
This Product is Discontinued
Jb Industries
Refrig Ball Valve, 7/8" ODF, 500 psi (Discontinued)
Mfr # V34204
Zoro # G1680463
This Product is Discontinued
Key Features
- Connection Size 7/8 in ODF
- For Use With Commercial Refrigeration
- Max. Working Pressure 500 psi
- Length 7 1/2 in
- Material Brass/Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # V34204
- Zoro # G1680463
- UPC # 684520342040
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 7/8 in ODF |
Length | 7 1/2 in |
Details
Item | Refrigeration Ball Valve |
For Use With | Commercial Refrigeration |
Max. Working Pressure | 500 psi |
Material | Brass/Copper |
Flow | Bi-directional |
Standards | UL Listed |
Description
Refrigeration Ball Valve, Standards UL Listed, For Use With Commercial Refrigeration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.