Shop All Refrigeration Access Valves
Jb Industries
Refrig Ball Valve, 3/8" ODF, 500 psi
Mfr # V34200
Zoro # G0966454
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/8 in ODF
- For Use With Commercial Refrigeration
- Outside Dia. 3/8"
- Max. Working Pressure 500 psi
- Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # V34200
- Zoro # G0966454
- UPC # 684520342002
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/8 in ODF |
Outside Dia. | 3/8" |
Length | 7 1/2 in |
Details
Item | Refrigeration Ball Valve |
For Use With | Commercial Refrigeration |
Max. Working Pressure | 500 psi |
Material | Brass |
Standards | UL Listed |
Flow | Bi-directional |
Description
Refrigeration Ball Valve, Standards UL Listed, For Use With Commercial Refrigeration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", CPVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH220STE)
- MRCOOL 12K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-HH-12-HP-230E)
- FENWAL OEM IGNITION MODULE (35-6087J1-034)
- DAYTON Louver, Intake, 12-18 In, Aluminum (4F951)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31729)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31009)
- JB INDUSTRIES Valve Core Removal Tool (A32525SV)
- JB INDUSTRIES Line Piercing Valve, 3/16" and 3/8" OD (EZ-40288)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31005)
- JB INDUSTRIES Line Piercing Saddle Valve, 1/4" OD, PK5 (A32904)
- PARKER Copper Check Valve, 1.13 Dia x 4 1/2 In L (CV9P-14FS-14FS)
- Jb Industries AC & Refrigeration Valves