Shop All Refrigeration Access Valves
Jb Industries
Refrig Ball Valve, 1-3/8" ODF, 500 psi
Mfr # V34207
Zoro # G3176026
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1 3/8 in ODF
- For Use With Commercial Refrigeration
- Max. Working Pressure 500 psi
- Length 7 1/2 in
- Material Brass/Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # V34207
- Zoro # G3176026
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1 3/8 in ODF |
Length | 7 1/2 in |
Details
Item | Refrigeration Ball Valve |
For Use With | Commercial Refrigeration |
Max. Working Pressure | 500 psi |
Material | Brass/Copper |
Flow | Bi-directional |
Description
Refrigeration Ball Valve, For Use With Commercial Refrigeration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Damper Actuator, 2-4in Adjustble Stroke (MK-3101)
- ALL-FILTERS 20X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (20301.13 6PK)
- JOHNSON CONTROLS Pressure Control, 100 to 470 (P170AA-400C)
- RANCO Pressure Switch, Low Pressure App, Auto Reset, 75psi Open, 100psi Close (RHS-75100)
- JB INDUSTRIES Line Piercing Valve, 3/16" and 3/8" OD (EZ-40288)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31202-G)
- JB INDUSTRIES Cap Tube, .026 I.D. X .072 O.D. X 16 Ft (TC-26-16)
- JB INDUSTRIES Line Piercing Saddle Valve, 7/8" OD, PK2 (A32914)
- JB INDUSTRIES Access Valve Service Kit, (AVK-001)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx1/2 In Acme F (QC-13445-134A)
- JB INDUSTRIES Line Piercing Valve, 1/2" and 5/8" OD (LT-810)
- Jb Industries AC & Refrigeration Valves