Shop All Refrigeration Access Valves
Jb Industries
Rapid Evacuation Kit, 3/8" Connection Sz
Mfr # VL-100
Zoro # G1797043
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/8 in
- For Use With HVAC
- Outside Dia. 1/2 in
- Max. Working Pressure 900 psi
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # VL-100
- Zoro # G1797043
- UPC # 684520321151
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/8 in |
Outside Dia. | 1/2 in |
Length | 60 in |
Details
Item | Rapid Evacuation Kit |
For Use With | HVAC |
Max. Working Pressure | 900 psi |
Material | Kevlar(R) |
Features | Vacuum-certified Hose will not Collapse or Permeate |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Connection Type | SAE |
Description
Rapid Evacuation Kit, Connection Size 3/8 in, Outside Dia. 1/2 in, Length 60 in, Max. Working Pressure 900 psi, Kevlar(R), For Use With HVAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Din Mount Level Control, 1 Relay, 120VAC (WFLTV-DM-2011)
- SUNCOURT Hardwired Variable Speed Fan Control (VS100)
- FRIEDRICH Dehumidifier, 35 pt, 12" D, 23-1/4" H, 15" W (D35B1B)
- SOLER & PALAU Digital Time Clock, Wall Mount (STC7D-W)
- JB INDUSTRIES Cap Tube, .050 I.D. X .114 O.D. X 11 Ft (TC-50-11)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 5/16 In F (QC-S5)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32702)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 3/8 In F (QC-S64)
- JB INDUSTRIES Refrig Ball Valve, 5/8" ODF, 500 psi (V34202)
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, (A31434)
- JB INDUSTRIES 1/4" Access Valve with Flare Nut, PK3 (A31734)
- Jb Industries Refrigeration Access Valves