Shop All Refrigeration Access Valves
Jb Industries
Quick Coupler, 1/4 In MxF, 90 Deg
Mfr # 33113N
Zoro # G0730554
$27.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in Male x 1/4 in Female
- For Use With Quick Connect/Disconnect Refrigeration Hoses
- Includes 1 Cap and Valve Core
- Material Brass
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jb Industries
- MFR # 33113N
- Zoro # G0730554
- UPC # 684520331235
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in Male x 1/4 in Female |
Details
Item | Low Loss Quick Coupler |
For Use With | Quick Connect/Disconnect Refrigeration Hoses |
Includes | 1 Cap and Valve Core |
Material | Brass |
Fitting Material | Brass |
Angle | 90 Degrees |
Accessory Type | Low Loss Quick Coupler |
Description
Low Loss Quick Coupler, Connection Size 1/4 in Male x 1/4 in Female, 90 Degrees Angle, Fitting Material Brass, For Use With Quick Connect/Disconnect Refrigeration Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Upblast Exhauster, 3 Phase, 1 hp (ALX165UBT30100M)
- HESSAIRE Shutter Fan, 16", 1435 CFM (16SF4T60C)
- ZORO SELECT Sidewall/Ceiling Register, 5.75 X 9.75, White, Aluminum (4MJK5)
- MODINE PARTS Fan Blade, Mh5H0578470004 (5H0578470004)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31724)
- JB INDUSTRIES 1/4" Access Valve 90, PK3 (A31492)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 3/8 In F (QC-S64)
- JB INDUSTRIES Cap Tube Cutting Tool (A10973)
- JB INDUSTRIES Cap Tube Gauge (A10971)
- JB INDUSTRIES Valve Core Removal Tool (A32525N)
- PARKER Service/Shut Off Valve, 5/8 In, Copper (QL171R-10-10)
- Jb Industries Refrigeration Access Valves