Shop All Refrigeration Access Valves
Jb Industries
Quick Coupler, 1/4 In MxF, 0 Deg
Mfr # QC-S4
Zoro # G0932066
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in Male x 1/4 in Female
- For Use With All CFC, HCFC and HFC Refrigerants
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # QC-S4
- Zoro # G0932066
- UPC # 684520320123
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in Male x 1/4 in Female |
Details
Item | Quick Coupler |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Fitting Material | Brass |
Accessory Type | Quick Coupler |
Description
Quick Coupler, Connection Size 1/4 in Male x 1/4 in Female, Fitting Material Brass, For Use With Quick Connect/Disconnect Refrigeration Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT HFT-15 Hydronic Heating Expansion Tank - 2 Gallons (1BN326)
- DAYTON Exhauster, Fume/Smoke (3AA22)
- KOCH FILTER Fiberglass Filter, SH, MERV15, 20"x24"x12" (112-660-006)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 8 (5M410)
- JB INDUSTRIES Valve Core Removal Tool (A32525SVT)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31148)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31726)
- JB INDUSTRIES Valve Core Removal Tool (A32004-G)
- JB INDUSTRIES Cap Tube, .059 I.D. X .112 O.D. X 10 Ft (TC-59-10)
- JB INDUSTRIES Needle, With Gasket, 1-1/2 in. L (A32101)
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 60" L (SEC99AB-60C)
- Jb Industries AC & Refrigeration Valves