Shop All Refrigeration Access Valves
Jb Industries
Quick Coupler, 1/4 In MxF, 0 Deg
Mfr # 33112N
Zoro # G2147257
product price: $27.74
/ea
$27.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in Male x 1/4 in Female
- For Use With Quick Connect/Disconnect Refrigeration Hoses
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # 33112N
- Zoro # G2147257
- UPC # 684520331228
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in Male x 1/4 in Female |
Details
Item | Low Loss Quick Coupler |
For Use With | Quick Connect/Disconnect Refrigeration Hoses |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Fitting Material | Brass |
Accessory Type | Low Loss Quick Coupler |
Description
Low Loss Quick Coupler, Connection Size 1/4 in Male x 1/4 in Female, Fitting Material Brass, For Use With Quick Connect/Disconnect Refrigeration Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF35)
- HONEYWELL SAFETY T6 Pro 7-Day, 5-1-1, 5-2 Programmable or Non-Programmable Thermostat 2H/1C (TH6210U2001/U)
- PERFECT AIRE 14000Btu Portable Ac 115V (2PORT14000)
- UTICA/DUNKIRK Burner, 3342801 (3342801)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK2 (A32704)
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, (A31727)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32702)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31009)
- JB INDUSTRIES Cap Gasket, 1/4, Hose&Coup, PK6 (P509)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31134)
- ROBINAIR Valve Core, 1/4" O.D., 3-1/2"L, PK6 (40352)
- Jb Industries AC & Refrigeration Valves