Shop All Manifold Gauge Set Accessories
Jb Industries
Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg
Mfr # 33116N
Zoro # G9975061
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application HVAC
- Angle 90 Degrees
- Working Pressure 800 psi
- Connection Size 1/4 in SAE Male x 5/16 in Female
- Burst Pressure 4,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # 33116N
- Zoro # G9975061
- UPC # 684520338739
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Connection Size | 1/4 in SAE Male x 5/16 in Female |
Details
Item | Quick Coupler, Low Loss |
Application | HVAC |
Angle | 90 Degrees |
Working Pressure | 800 psi |
Burst Pressure | 4,000 psi |
Fitting Material | Brass |
Features | All Brass Construction |
For Use With | Quick Connect/Disconnect Refrigeration Hoses |
Accessory Type | Quick Coupler, Low Loss |
Description
Quick Coupler, Low Loss, Connection Size 1/4 in SAE Male x 5/16 in Female, 90 Degrees Angle, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Quick Connect/Disconnect Refrigeration Hoses, Features All Brass Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 240VAC, 1200W, 55 Gallon (GDHCS25)
- AIR CONDITIONING PRODUCTS CO 22 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 22")
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Blk/Orng/Yell, 12.5"W (9539-08)
- AMERICAN METAL FILTER 18 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201820)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In, Yellow (CL6-60Y)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-890)
- JB INDUSTRIES High Side Hose, Low Loss, 60 In, Red (CLS-60R)
- JB INDUSTRIES Charging/Vacuum Hose, Low Loss, 60 In, Yel (CLS-60Y)
- JB INDUSTRIES Test Gauge, Red, For R-22, R-134A, R-404A (QC-G856)
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue (CCLS5-60)
- IMPERIAL Kwik-Coupler (18C)
- Jb Industries Manifold Gauge Set Accessories