Shop All Manifold Gauge Set Accessories
Jb Industries
Quick Coupler, 1/4 In Mx 5/16 In F, 0 Deg
Mfr # A31656
Zoro # G9975095
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application HVAC
- Angle 0 Degrees
- Working Pressure 1,000 psi
- Connection Size 1/4 in SAE Male x 5/16 in Female
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31656
- Zoro # G9975095
- UPC # 787392649702
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Connection Size | 1/4 in SAE Male x 5/16 in Female |
Details
Item | Quick Coupler |
Application | HVAC |
Angle | 0 Degrees |
Working Pressure | 1,000 psi |
Fitting Material | Brass |
For Use With | Quick Connect/Disconnect Refrigeration Hoses |
Features | All Brass Construction |
Accessory Type | Quick Coupler |
Description
Quick Coupler, Connection Size 1/4 in SAE Male x 5/16 in Female, 0 Degrees Angle, Fitting Material Brass, Working Pressure 1,000 psi, For Use With Quick Connect/Disconnect Refrigeration Hoses, Features All Brass Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WATER HEATERS Electronic Valve Hw Ng (100262939)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Cooling, 2 Pipe, Vertical (TP970B2002/U)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 1/2 In (Q525-250S 2-2833-SGL)
- ALL-FILTERS 18 x 36x 1 Washable Electrostatic Furnace Air Filter (18361.E)
- JB INDUSTRIES Gauge, Blue LED, For R-22, R-404A, R-410A (M2-820L)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In (CCLE4-60)
- JB INDUSTRIES Base W/Feet new Style (PR-62)
- JB INDUSTRIES High Side Hose, Low Loss, 72 In, Red (CLS-72R)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg (33116N)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-895)
- YELLOW JACKET Gauge, 3 1/8In Dia, High Side, Red, 800 psi (49515)
- Jb Industries Manifold Gauge Set Accessories