Shop All Refrigeration Access Valves
Jb Industries
Quick Coupler, 1/4 In M x 5/16 In F
Mfr # QC-S5
Zoro # G2510121
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in Male x 5/16 in Female
- For Use With Quick Connect/Disconnect Refrigeration Hoses
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # QC-S5
- Zoro # G2510121
- UPC # 684520320161
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in Male x 5/16 in Female |
Details
Item | Quick Coupler |
For Use With | Quick Connect/Disconnect Refrigeration Hoses |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Fitting Material | Brass |
Accessory Type | Quick Coupler |
Description
Quick Coupler, Connection Size 1/4 in Male x 5/16 in Female, Fitting Material Brass, For Use With Quick Connect/Disconnect Refrigeration Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Replacement Head, 50/60 Hz, 24 Vac (40003916-027)
- DOW FROST Inhibited Propylene Glycol, 5 gal, Yellow (9992102)
- DURAFLO Bathroom Exhaust Vent Black (6011BL)
- 3M CUNO Replacement Cartridge Bev160 .2Micron (56134-03)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31204)
- JB INDUSTRIES 1/4" Access Valve Swaged T, Brass/Copper (A31344)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 90 Deg (QC-E4)
- JB INDUSTRIES 1/4" Access Valve with Flare Nut, PK3 (A31734)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31142)
- JB INDUSTRIES Rapid Evacuation Kit, 3/8" Connection Sz (VL-100)
- JB INDUSTRIES 1/4" Access Valve Union, PK5 (A31482-G)
- Jb Industries Refrigeration Access Valves