Shop All Refrigeration Access Valves
Jb Industries
Quick Coupler, 1/4 In M x 3/8 In F
Mfr # QC-S64
Zoro # G1762607
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in Male x 3/8 in Female
- For Use With Quick Connect/Disconnect Refrigeration Hoses
- Fitting Material Brass
- Accessory Type Quick Coupler, No Depressor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # QC-S64
- Zoro # G1762607
- UPC # 684520320154
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in Male x 3/8 in Female |
Details
Item | Quick Coupler, No Depressor |
For Use With | Quick Connect/Disconnect Refrigeration Hoses |
Fitting Material | Brass |
Accessory Type | Quick Coupler, No Depressor |
Description
Quick Coupler, No Depressor, Connection Size 1/4 in Male x 3/8 in Female, Fitting Material Brass, For Use With Quick Connect/Disconnect Refrigeration Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Replacement Gaskets (S10000539)
- FASCO Round OEM Blower, 3400/2400 RPM, 1 Phase, Direct, Plastic 2 Speed (A246)
- HONEYWELL SuitePro Wall Plate Adapter, Plastic, White (50033847-001/U)
- ENERCO/MR. HEATER Port Buddy Heater (F232000)
- JB INDUSTRIES Cap Tube, .059 I.D. X .112 O.D. X 10 Ft (TC-59-10)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31851-G)
- JB INDUSTRIES Depressor For Hose & Coup, PK5 (P90513)
- JB INDUSTRIES 1/4" Access Valve, PK5 (A31720-G)
- JB INDUSTRIES 1/4" Access Valve Swaged Tee, PK3 (A31336)
- JB INDUSTRIES Valve Core Torque Tool (A32008)
- PARKER Service/Shut Off Valve, 5/8 In, Copper (QL171R-10-10)
- Jb Industries Refrigeration Access Valves