Shop All Vacuum Pumps
Jb Industries
Platinum® 1.5 CFM Vacuum Pump
Mfr # DV-42N
Zoro # G1177736
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # DV-42N
- Zoro # G1177736
- Country of Origin United States
- Category Vacuum Pumps
Details
Item | 1.5 CFM Vacuum Pump |
Description
1.5 CFM Vacuum Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Head, Amber, 22 mm (M22-L-A)
- FIBERTHERMICS Heating Cables, 24VDC, 2 ft. Length, 0.02 A (IT0203-24)
- SENSUS Orangespring 12 - 28" Wc F/243 - 12 (143-16-021-06)
- WHITE-RODGERS Magnetic Relay, Coil Volts 24, Switch Type DPDT (90 340S1)
- JB INDUSTRIES Vacuum Pump Oil Caddy (DV-T1)
- JB INDUSTRIES Digital Micron Gauge, with Digital Dsplay (DV-22N)
- JB INDUSTRIES Vacuum Pump Oil, 15 SAE Grade, Mineral Base Oil, 1 qt (DVO-12)
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 6.0 cfm, 6 ft. (DV-6E)
- JB INDUSTRIES Refrigerant Evacuation Pump, 6.0 cfm, Hz: 50/60 (DV-6E-250SP)
- JB INDUSTRIES Swivel Coupler, with O-Ring Seal (D10244)
- ROBINAIR Pump, 1/2 HP, 35 Microns End Vac. (15600)
- Jb Industries Vacuum Pumps