Shop All AC & Refrigeration Accessories
Jb Industries
Oil Mist Filter, 1/2 in. Inlet Port Size
Mfr # DV-F8
Zoro # G0552310
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Oil Mist Filter
- Overall Width 3"
- Overall Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # DV-F8
- Zoro # G0552310
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Overall Width | 3" |
Overall Height | 4" |
Details
Item | Oil Mist Filter |
Accessory Type | Oil Mist Filter |
Description
Oil Mist Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Infinite Control Switch (5500-200M)
- WEIL MCLAIN Pilot Assembly, Natural Gas (511-330-218)
- SCHNEIDER ELECTRIC Damper Actuator, 2-4in Adjustble Stroke (MK-3101)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-750A)
- JB INDUSTRIES Refrigerant Cap Lock Bit, Universal, PK2 (SHLD-BIT)
- JB INDUSTRIES Refrigerant Cap Waterproof Sleeve (SHLD-SLP20)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., R-410A, PK4 (SHLD-P4)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in, R-410A, PK12 (SHLD-P12)
- JB INDUSTRIES Vacuum Gauge, Wireless, 1/4" Female (SH-35N)
- JB INDUSTRIES Gauge, Metal, For R410A Flare Connections (T30600-G)
- DIVERSITECH Plastic Condensate Drain Pan, 30" x 60" (6-3060L)
- Jb Industries AC & Refrigeration Accessories