Shop All Refrigeration Access Valves
Jb Industries
Needle, With Gasket, 1-1/2 in. L
Mfr # A32101
Zoro # G1952791
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. A32100 (3DXD6)
- Includes Gasket
- Application Replacement Needle for JB
- Accessory Type Replacement Needle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A32101
- Zoro # G1952791
- Country of Origin Taiwan, Province of China
- Category Refrigeration Access Valves
Details
Item | Replacement Needle |
For Use With | Mfr. No. A32100 (3DXD6) |
Includes | Gasket |
Application | Replacement Needle for JB |
Accessory Type | Replacement Needle |
Description
Replacement Needle, Replacement Needle for JB, For Use With Mfr. No. A32100 (3DXD6), Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Wall Heater Accy Sp In-Built Thermostat Kit White (TKIT-1BW)
- SIEMENS Pitot Tube Sensor Kit, 8" Duct Size (536-378)
- OEM OIL EQUIPMENT MANUFACTURING 3315 Speedfill Male Straight (13315)
- HONEYWELL 121371A 1/2" Npt. Short Well (121371A)
- JB INDUSTRIES 1/4" Access Valve Swaged T, Brass/Copper (A31344)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, Brass (A31853)
- JB INDUSTRIES Cap Tube, .070 I.D. X .125 O.D. X 12 Ft (TC-70-12)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31148)
- JB INDUSTRIES Cap Tube, .059 I.D. X .112 O.D. X 10 Ft (TC-59-10)
- JB INDUSTRIES Line Piercing Saddle Valve, 3/4" OD, PK2 (A32912)
- UNIWELD B Fitting Dualine Hose Coupling, Oxygen (HCC78)
- Jb Industries Refrigeration Access Valves