Shop All Manifold Gauge Sets
Jb Industries
Mini-Split Tool Kit, With 1/4 in H/P Hose
Mfr # MSKIT1
Zoro # G0041487
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 2
- Number of Hoses 3
- Includes 1/4 in Brass Caps (5), 1/4 in High Pressure KOBRA Hose Set, 1/4 in Shield Locking Caps (4), 1/4 in Valve Core Removal Tool, 5/16 in Male x 1/4 in Female Brass Adapters (2), Flaring Tool, Hex Key Set, JB Backpack, Patriot Manifold with R410A gauges, Torque Wrench
- Features Provides Tools for Servicing Mini Split Kit
- For Use With AC Refrigeration Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # MSKIT1
- Zoro # G0041487
- UPC # 684520339095
- Country of Origin United States
- Category Manifold Gauge Sets
Details
Item | Mini-Split Tool Kit |
Number of Valves | 2 |
Number of Hoses | 3 |
Includes | 1/4 in Brass Caps (5), 1/4 in High Pressure KOBRA Hose Set, 1/4 in Shield Locking Caps (4), 1/4 in Valve Core Removal Tool, 5/16 in Male x 1/4 in Female Brass Adapters (2), Flaring Tool, Hex Key Set, JB Backpack, Patriot Manifold with R410A gauges, Torque Wrench |
Features | Provides Tools for Servicing Mini Split Kit |
For Use With | AC Refrigeration Systems |
Description
Mini-Split Tool Kit, Number of Valves 2, Number of Hoses 3, Provides Tools for Servicing Mini Split Kit, Includes 1/4 in Brass Caps (5), 1/4 in High Pressure KOBRA Hose Set, 1/4 in Shield Locking Caps (4), 1/4 in Valve Core Removal Tool, 5/16 in Male x 1/4 in Female Brass Adapters (2), Flaring Tool, Hex Key Set, JB Backpack, Patriot Manifold with R410A gauges, Torque Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (2C518)
- UNITED ELECTRIC Pressure Switch (H100-701)
- JOHNSON CONTROLS Thermocouple, 36", Screw-In (K15DA-36)
- LAU PARTS Blower Whl, 5 3/4"Hx8 1/2"W 1/2"Br Cw (02895806)
- JB INDUSTRIES Manifold Gauge, 2-Valve (24233)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22831)
- JB INDUSTRIES Mechanical Manifold Gauge Set, 3 Valves (22733)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-25515)
- JB INDUSTRIES Mechanical Manifold Gauge Set, 4 Valves (25233L)
- JB INDUSTRIES Brass 2-Valve Charging Manifold Assembly with 36 in. Standard Hoses for R-12, R-22, and R-502 (M2-36)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF9)
- Jb Industries Manifold Gauge Sets