Shop All Manifold Gauge Sets
Jb Industries
Mechanical Manifold Gauge Set, 5 Valves
Mfr # 30744
Zoro # G1918800
original price:
$709.99
12% off
new price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 5
- Refrigerant Compatibility Multiple Refrigerants
- Number of Hoses 3
- Vacuum Port Size 1/4 in
- Standards UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # 30744
- Zoro # G1918800
- UPC # 684520321496
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 1/4 in |
Hose Length | 36 in |
Details
Item | Mechanical Manifold Gauge Set |
Number of Valves | 5 |
Refrigerant Compatibility | Multiple Refrigerants |
Number of Hoses | 3 |
Standards | UL Recognized |
Includes | (3) Color Coded Hose |
Gauges Low Side Blue | 0 to 500 psi |
Gauges High Side Red | 0 to 800 psi |
Gauge Accuracy | +/-1.00% |
Material | Brass |
Description
Mechanical Manifold Gauge Set, Number of Valves 5, Multiple Refrigerants, Number of Hoses 3, 36 in, 0 to 800 psi, 0 to 500 psi, +/-1.00 Percent, 1/4 in, Brass, UL Recognized, Includes (3) Color Coded Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Liquid Line Filter Dryer, 5 Ton Capacity (5SS3S)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 8 (495J21)
- HONEYWELL In-Line Scale And Sediment Water Filter (50028044-001)
- SPEEDI-BOOT Duct Start/Take Off Collar, 7" Duct Dia (SC-07D)
- JB INDUSTRIES Manifold Gauge, 4-Valve (26133)
- JB INDUSTRIES Brass 2-Valve Charging Manifold Assembly with 36 in. Standard Hoses for R-12, R-22, and R-502 (M2-36)
- JB INDUSTRIES Charging Manifold, Wth High Pressure Hose (22233)
- JB INDUSTRIES Mini-Split Tool Kit, With 5/16in H/P Hose (MSKIT2)
- JB INDUSTRIES Manifold Gauge, 4-Valve (25233)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22231)
- PRO-SET Mechanical Manifold Gauge Set, 2 Valves (MT2H7P5E)
- Jb Industries Manifold Gauge Sets