Shop All Manifold Gauge Sets
Jb Industries
Mechanical Manifold Gauge Set, 3 Valves
Mfr # 22733
Zoro # G1796982
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 3
- Refrigerant Compatibility R-290, R-32, R-600A
- Number of Hoses 3
- Vacuum Port Size 1/4 in
- Hose Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # 22733
- Zoro # G1796982
- UPC # 684520321199
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 1/4 in |
Hose Length | 36 in |
Details
Item | Mechanical Manifold Gauge Set |
Number of Valves | 3 |
Refrigerant Compatibility | R-290, R-32, R-600A |
Number of Hoses | 3 |
Material | Brass |
Gauges Low Side Blue | 0 to 500 psi |
Gauges High Side Red | 0 to 800 psi |
Standards | UL Recognized |
Gauge Accuracy | +/-1.00% |
Includes | (3) Color Coded Hose |
Description
Mechanical Manifold Gauge Set, Number of Valves 3, R-290, R-32, R-600A, Number of Hoses 3, 36 in, 0 to 800 psi, 0 to 500 psi, +/-1.00 Percent, 1/4 in, Brass, UL Recognized, Includes (3) Color Coded Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 68-100651-01 Trap/Elbow (68-100651-)
- ALL-FILTERS 16X20X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (16202.12 4PK)
- BROAN Roof Cap Black (636)
- SPECTROLINE A/C Leak Sealer Kit, Up to 4 tons (CS-100CS)
- JB INDUSTRIES Mini-Split Tool Kit, With 1/4 in H/P Hose (MSKIT1)
- JB INDUSTRIES Digital Manifold Gauge, 4-Valves, Hose Length: 60 in (DM4-Z)
- JB INDUSTRIES Brass 2-Valve Charging Manifold Assembly with 36 in. Standard Hoses for R-12, R-22, and R-502 (M2-36)
- JB INDUSTRIES Manifold Gauge, 4-Valve (26200-310)
- JB INDUSTRIES Charging Manifold, Wth High Pressure Hose (22233)
- JB INDUSTRIES Manifold Gauge, 4-Valve (26133)
- PRO-SET Gauge and Hose Set, 5 ft (MBHP5)
- Jb Industries Manifold Gauge Sets