Shop All Manifold Gauge Set Accessories
Jb Industries
Manifold Hose Set, 60 In, Red, Yellow, Blue
Mfr # CCLS5-60
Zoro # G9975113
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Application HVAC
- Color Blue, Red, Yellow
- Angle 30 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # CCLS5-60
- Zoro # G9975113
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | Red and Blue 1/4 in Female x 5/16 in Female, Yellow Hose 1/4 in Female x 1/4 in Female |
Details
Item | Manifold Hose Set, Low Loss |
Application | HVAC |
Color | Blue, Red, Yellow |
Angle | 30 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 3 |
Burst Pressure | 4,000 psi |
Hose Material | Kevlar/Rubber |
For Use With | Refrigerant Manifold Gauge Sets |
Features | Low Loss Fitting |
Fitting Material | Brass |
Accessory Type | Manifold Hose Set, Low Loss |
Description
Manifold Hose Set, Low Loss, Connection Size Red and Blue 1/4 in Female x 5/16 in Female, Yellow Hose 1/4 in Female x 1/4 in Female, 30 Degrees Angle, Number of Hoses 3, Length 60 in, Color Blue, Red, Yellow, Hose Material Kevlar/Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Low Loss Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC 112HP, 115127V FAN COIL MOTOR (E020-70021516)
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- TJERNLUND PRODUCTS Remote Mount Basement Air Exchanger (X2R)
- JB INDUSTRIES Manifold Hose Set, 60" L, 3 Hoses (CCLE-60)
- JB INDUSTRIES Test Gauge, Blue, For R-22, R-134A, R-404A (QC-G851)
- JB INDUSTRIES Gauge, 3-1/8In Dia, High Side, Camo, 800 psi (M2-925CM)
- JB INDUSTRIES Cover Seal Newer style (PR-311)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In (CCLE4-60)
- JB INDUSTRIES Quick Coupler, 5/16 In M x 1/4 F, 0 Deg (A31665)
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow (805-MRY)
- Jb Industries Manifold Gauge Set Accessories