Shop All Manifold Gauge Set Accessories
Jb Industries
Manifold Hose Set, 60 In, Red, Yellow, Blue
Mfr # CCLS-72
Zoro # G0412706
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Application High Pressure
- Color Blue, Red, Yellow
- Angle 30 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # CCLS-72
- Zoro # G0412706
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 72 in |
Connection Size | 1/4 in Female |
Details
Item | Manifold Hose Set, Low Loss |
Application | High Pressure |
Color | Blue, Red, Yellow |
Angle | 30 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 3 |
Hose Material | Kevlar/Rubber |
For Use With | Refrigerant Manifold Gauge Sets |
Burst Pressure | 4,000 psi |
Fitting Material | Brass |
Includes | Secure Seal |
Accessory Type | Manifold Hose Set, Low Loss |
Standards | UL Recognized |
Description
Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 30 Degrees Angle, Number of Hoses 3, Length 72 in, Color Blue, Red, Yellow, Hose Material Kevlar/Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMFAN Duct Storage Bag, 8 In-12 In Dia. x 25 ft (BG12)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328500)
- SUPCO Liquid Line Dryer, 1/2" ODF, 16"cu. (LLD164S)
- ALL-FILTERS 24X30X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (24302.8 4PK)
- JB INDUSTRIES High Side Hose, Low Loss, 60 In, Red (CLS-60R)
- JB INDUSTRIES Gauge, 4 In Dia., Low Side, Blue, 400 psi (M2-400)
- JB INDUSTRIES Coupler (QC-208)
- JB INDUSTRIES Test Gauge, Blue, For R-22, R-134A, R-404A (QC-G851)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 5/16 In F, 0 Deg (33115N)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx 5/16 In F, 0 Deg (A31656)
- YELLOW JACKET Charging/Vacuum Hose, Low Loss, 60 In, Yel (29060)
- Jb Industries Manifold Gauge Set Accessories