Shop All Manifold Gauge Sets
Jb Industries
Manifold Gauge, 4-Valve
Mfr # 26133
Zoro # G4292136
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 4
- Refrigerant Compatibility R-134A, R-22, R-404A
- Number of Hoses 4
- Vacuum Port Size 3/8 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jb Industries
- MFR # 26133
- Zoro # G4292136
- UPC # 684520335226
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 3/8 in |
Hose Length | 60 in |
Details
Item | Manifold Gauge |
Number of Valves | 4 |
Refrigerant Compatibility | R-134A, R-22, R-404A |
Number of Hoses | 4 |
Material | Brass |
Features | Glow-in-the-Dark 3 1/8 in Gauges R-22, R-134a, R-404A, Soft Grip Rubber Hand Wheels Reduce Turning to Open/Close, 3/8 in Port for Faster Evacuation, All Metal Gauges |
Gauges High Side Red | 0 to 500 psi |
Includes | Brass Manifold with 60 in Hoses, and R-22, R-134A, R-404A Gauges |
Gauges Low Side Blue | 30 in Hg to 350 psi |
Gauge Accuracy | +/-3-2-3% |
For Use With | R-22, R-134A, R-404A |
Type | Air Conditioning and Stationary Refrigeration |
Description
Manifold Gauge, Number of Valves 4, R-134A, R-22, R-404A, Number of Hoses 4, 60 in, 0 to 500 psi, 30 in Hg to 350 psi, +/-3-2-3 Percent, 3/8 in, Brass, Glow-in-the-Dark 3 1/8 in Gauges R-22, R-134a, R-404A, Soft Grip Rubber Hand Wheels Reduce Turning to Open/Close, 3/8 in Port for Faster Evacuation, All Metal Gauges, Includes Brass Manifold with 60 in Hoses, and R-22, R-134A, R-404A Gauges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Flame Retardant Flexible Duct 16Ft for 16 Inch Diameter Fan (BR-16-16ft)
- YORK SOURCE1 Cntrl TimeTemp Defrost Ut (S1-03101954000)
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (4YVC7)
- NORDFAB Round 90 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 ga GA, 15 5/16 in W, 15-5/16" L, 7 in H (8010005970)
- JB INDUSTRIES Mechanical Manifold Gauge Set, 3 Valves (22733)
- JB INDUSTRIES Charging Manifold, Wth High Pressure Hose (22233)
- JB INDUSTRIES Mini-Split Tool Kit, With 1/4 in H/P Hose (MSKIT1)
- JB INDUSTRIES Manifold Gauge, 2-Valve (24078)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-5-410A)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22231)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (651-C)
- Jb Industries Manifold Gauge Sets